Carbide Drill, 128.00mm L, 13mm Shank dia.
- Zoro #: G0588898
- Mfr #: 8666290
$188.53
- Flute Type: Spiral
- Flute Length: 65.00 mm
- Overall Length: 128.00 mm
Osg #8666290 Specifications
| |
Flute Type: Spiral | Flute Length: 65.00 mm |
Overall Length: 128.00 mm | Drill Bit Size: 12.90 mm |
Depth:Dia. Ratio: 3xD | Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC |
Shank Dia.: 13.00 mm | Coolant Through: Yes |
Drill Bit Finish: WXL | Number of Flutes: 2 |
Cutting Direction: Right Hand | Drill Bit Point Angle: 140 Degrees |
Item: Screw Machine Drill Bit | Point Type: R Thinning |
Decimal Equivalent: 0.5079 | Shank Type: Straight |
Drill Bit Dimension Type: Metric | Grade: High Performance |
List Number: 5200 | Drill Bit Material: Solid Carbide |
Depth x Dia. Ratio: 3xD | Series: A-Drill |
Coolant Fed: Coolant Through | Material - Machining: Carbide |
Country of Origin (subject to change): Japan |
Description
Screw Machine Drill Bit, Drill Bit Size 12.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5079