Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 128mm L, 13.00mm Shank dia.

  • Zoro #: G0604830
  • Mfr #: 8691300
$188.53
  • Drill Bit Finish: EgiAs
  • Drill Bit Size: 13.00 mm
  • Grade: High Performance
See full product details
This item ships free.

Osg #8691300 Specifications

  • Zoro #: G0604830
  • Mfr #: 8691300
Drill Bit Finish: EgiAs Drill Bit Size: 13.00 mm
Grade: High Performance Cutting Direction: Right Hand
Coolant Through: Yes Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Overall Length: 128.00 mm Flute Length: 65.00 mm
Drill Bit Point Angle: 140 Degrees List Number: 6500
Shank Dia.: 13.00 mm Shank Type: Straight
Drill Bit Material: Solid Carbide Point Type: X Thinning
Item: Screw Machine Drill Bit Number of Flutes: 2
Depth:Dia. Ratio: 3xD Decimal Equivalent: 0.5118
Drill Bit Dimension Type: Metric Flute Type: Spiral
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Coolant Through
Shank Type - Machining: Straight Sheeter Drill: No
Drill Bit Point Type: X Thinning Point Number of Coolant Holes: 3
Primary Material Application ISO Code: P, H, 4.3 Primary Material Application: Hardened Steel, Steel, Titanium, Tool and Die Steel
Finish - Machining: EgiAs Measurement System: Metric
Secondary Material Application: Aluminum, Inconel, Stainless Steel Material - Machining: Carbide
Drill Diameter Tolerance: +0.000/-0.027mm Maximum Drilling Depth: 65.00 mm
Material Grade - Machining: High Performance Secondary Material Application ISO Code: M, N, S
Drill Length Class: Screw Machine Length Shank Length: 63.00 mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5118

Reviews of Osg #8691300