Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 128mm L, 14.00mm Shank dia.

  • Zoro #: G0604709
  • Mfr #: 8701260
$188.53
  • Overall Length: 128.00 mm
  • Flute Type: Spiral
  • Drill Bit Size: 12.60 mm
See full product details
This item ships free.

Osg #8701260 Specifications

  • Zoro #: G0604709
  • Mfr #: 8701260
Overall Length: 128.00 mm Flute Type: Spiral
Drill Bit Size: 12.60 mm Item: Screw Machine Drill Bit
Depth:Dia. Ratio: 3xD Drill Bit Dimension Type: Metric
List Number: 6500 Coolant Through: Yes
Number of Flutes: 2 Flute Length: 63.00 mm
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Grade: High Performance
Shank Type: Straight Cutting Direction: Right Hand
Decimal Equivalent: 0.4961 Drill Bit Finish: EgiAs
Drill Bit Point Angle: 140 Degrees Point Type: X Thinning
Drill Bit Material: Solid Carbide Shank Dia.: 14.00 mm
Depth x Dia. Ratio: 3xD Series: A-Drill
Coolant Fed: Coolant Through Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 12.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4961

Reviews of Osg #8701260