Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 134.00mm L, 14mm Shank dia.

  • Zoro #: G0588539
  • Mfr #: 520051512
$188.53
  • Drill Bit Material: Solid Carbide
  • Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
  • Flute Length: 66.00 mm
See full product details
This item ships free.

Osg #520051512 Specifications

  • Zoro #: G0588539
  • Mfr #: 520051512
Drill Bit Material: Solid Carbide Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Flute Length: 66.00 mm Point Type: R Thinning
Grade: High Performance Number of Flutes: 2
Drill Bit Finish: WXL Drill Bit Size: 13.08 mm
Drill Bit Point Angle: 140 Degrees Shank Dia.: 14.00 mm
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 3xD
Flute Type: Spiral Decimal Equivalent: 0.5150
Item: Screw Machine Drill Bit List Number: 5200
Shank Type: Straight Coolant Through: Yes
Overall Length: 134.00 mm Cutting Direction: Right Hand
Depth x Dia. Ratio: 3xD Series: A-Drill
Coolant Fed: Coolant Through Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 13.08 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5150

Reviews of Osg #520051512