Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 134mm L, 14.00mm Shank dia.

  • Zoro #: G0615522
  • Mfr #: 8691320
$188.53
  • Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
  • Drill Bit Size: 13.20 mm
  • Overall Length: 134.00 mm
See full product details
This item ships free.

Osg #8691320 Specifications

  • Zoro #: G0615522
  • Mfr #: 8691320
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Drill Bit Size: 13.20 mm
Overall Length: 134.00 mm List Number: 6500
Decimal Equivalent: 0.5197 Flute Length: 66.00 mm
Shank Dia.: 14.00 mm Drill Bit Point Angle: 140 Degrees
Drill Bit Dimension Type: Metric Flute Type: Spiral
Depth:Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Drill Bit Material: Solid Carbide Point Type: X Thinning
Number of Flutes: 2 Grade: High Performance
Shank Type: Straight Coolant Through: Yes
Cutting Direction: Right Hand Drill Bit Finish: EgiAs
Depth x Dia. Ratio: 3xD Series: A-Drill
Coolant Fed: Coolant Through Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 13.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5197

Reviews of Osg #8691320