Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 140.00mm L, 15mm Shank dia.

  • Zoro #: G0620973
  • Mfr #: 8666410
$200.17
  • Drill Bit Size: 14.10 mm
  • Coolant Through: Yes
  • List Number: 5200
See full product details
This item ships free.

Osg #8666410 Specifications

  • Zoro #: G0620973
  • Mfr #: 8666410
Drill Bit Size: 14.10 mm Coolant Through: Yes
List Number: 5200 Decimal Equivalent: 0.5551
Grade: High Performance Item: Screw Machine Drill Bit
Flute Type: Spiral Shank Dia.: 15.00 mm
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC Drill Bit Material: Solid Carbide
Point Type: R Thinning Depth:Dia. Ratio: 3xD
Flute Length: 71.00 mm Number of Flutes: 2
Drill Bit Point Angle: 140 Degrees Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Overall Length: 140.00 mm
Shank Type: Straight Drill Bit Finish: WXL
Depth x Dia. Ratio: 3xD Coolant Fed: Coolant Through
Series: A-Drill Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 14.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5551

Reviews of Osg #8666410