Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 140mm L, 15.00mm Shank dia.

  • Zoro #: G0615942
  • Mfr #: 8691460
$202.86
  • Shank Type: Straight
  • Drill Bit Point Angle: 140 Degrees
  • Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
See full product details
This item ships free.

Osg #8691460 Specifications

  • Zoro #: G0615942
  • Mfr #: 8691460
Shank Type: Straight Drill Bit Point Angle: 140 Degrees
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Flute Type: Spiral
Drill Bit Size: 14.60 mm Overall Length: 140.00 mm
Drill Bit Finish: EgiAs Drill Bit Material: Solid Carbide
Item: Screw Machine Drill Bit Grade: High Performance
List Number: 6500 Shank Dia.: 15.00 mm
Decimal Equivalent: 0.5748 Coolant Through: Yes
Depth:Dia. Ratio: 3xD Cutting Direction: Right Hand
Drill Bit Dimension Type: Metric Flute Length: 73.00 mm
Point Type: X Thinning Number of Flutes: 2
Depth x Dia. Ratio: 3xD Coolant Fed: Coolant Through
Series: A-Drill Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 14.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5748

Reviews of Osg #8691460