Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 150mm L, 18.00mm Shank dia.

  • Zoro #: G0597383
  • Mfr #: 8701650
$245.53
  • Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
  • Depth:Dia. Ratio: 3xD
  • Flute Type: Spiral
See full product details
This item ships free.

Osg #8701650 Specifications

  • Zoro #: G0597383
  • Mfr #: 8701650
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Depth:Dia. Ratio: 3xD
Flute Type: Spiral Flute Length: 83.00 mm
Coolant Through: Yes Overall Length: 150.00 mm
Drill Bit Material: Solid Carbide Drill Bit Dimension Type: Metric
Item: Screw Machine Drill Bit Grade: High Performance
Decimal Equivalent: 0.6496 Point Type: X Thinning
List Number: 6500 Shank Dia.: 18.00 mm
Drill Bit Size: 16.50 mm Drill Bit Point Angle: 140 Degrees
Shank Type: Straight Cutting Direction: Right Hand
Drill Bit Finish: EgiAs Number of Flutes: 2
Depth x Dia. Ratio: 3xD Standards: Not Rated
Coolant Fed: Coolant Through Series: A-Drill
Maximum Drilling Depth: 83.00 mm Measurement System: Metric
Drill Diameter Tolerance: +0.000/-0.027mm Finish - Machining: EgiAs
Secondary Material Application: Aluminum, Inconel, Stainless Steel Shank Type - Machining: Straight
Primary Material Application: Hardened Steel, Steel, Titanium, Tool and Die Steel Shank Length: 67.00 mm
Drill Length Class: Screw Machine Length Primary Material Application ISO Code: P, H, 4.3
Material Grade - Machining: High Performance Sheeter Drill: No
Secondary Material Application ISO Code: M, N, S Drill Bit Point Type: X Thinning Point
Number of Coolant Holes: 3 Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 16.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6496

Reviews of Osg #8701650