Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 155.00mm L, 18mm Shank dia.

  • Zoro #: G0589290
  • Mfr #: 520069812
$310.95
  • Drill Bit Material: Solid Carbide
  • Drill Bit Finish: WXL
  • Shank Type: Straight
See full product details
This item ships free.

Osg #520069812 Specifications

  • Zoro #: G0589290
  • Mfr #: 520069812
Drill Bit Material: Solid Carbide Drill Bit Finish: WXL
Shank Type: Straight Drill Bit Dimension Type: Metric
Point Type: R Thinning Depth:Dia. Ratio: 3xD
Coolant Through: Yes Number of Flutes: 2
Drill Bit Point Angle: 140 Degrees Item: Screw Machine Drill Bit
List Number: 5200 Flute Type: Spiral
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC Drill Bit Size: 17.73 mm
Flute Length: 90.00 mm Overall Length: 155.00 mm
Shank Dia.: 18.00 mm Grade: High Performance
Decimal Equivalent: 0.6980 Cutting Direction: Right Hand
Depth x Dia. Ratio: 3xD Series: A-Drill
Coolant Fed: Coolant Through Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 17.73 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6980

Reviews of Osg #520069812