Carbide Drill, 155.00mm L, 18mm Shank dia.
- Zoro #: G0589388
- Mfr #: 8666800
$310.95
- Cutting Direction: Right Hand
- Coolant Through: Yes
- Grade: High Performance
Osg #8666800 Specifications
| |
Cutting Direction: Right Hand | Coolant Through: Yes |
Grade: High Performance | Depth:Dia. Ratio: 3xD |
Number of Flutes: 2 | Item: Screw Machine Drill Bit |
Drill Bit Finish: WXL | Point Type: R Thinning |
Drill Bit Material: Solid Carbide | Drill Bit Dimension Type: Metric |
Shank Type: Straight | Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC |
Flute Type: Spiral | Shank Dia.: 18.00 mm |
Flute Length: 90.00 mm | Drill Bit Size: 18.00 mm |
Drill Bit Point Angle: 140 Degrees | Overall Length: 155.00 mm |
List Number: 5200 | Decimal Equivalent: 0.7087 |
Depth x Dia. Ratio: 3xD | Standards: Not Rated |
Coolant Fed: Coolant Through | Series: A-Drill |
Measurement System: Metric | Finish - Machining: WXL |
Material Grade - Machining: High Performance | Sheeter Drill: No |
Drill Bit Point Type: R Thinning Point | Drill Diameter Tolerance: +0.000/-0.027mm |
Number of Coolant Holes: 2 | Drill Length Class: Screw Machine Length |
Maximum Drilling Depth: 90.00 mm | Primary Material Application: Cast Iron, Stainless Steel, Steel, Titanium |
Secondary Material Application ISO Code: H, N, P | Material - Machining: Carbide |
Secondary Material Application: Alloy Steel, Aluminum, Hardened Steel, High Carbon Steel | Web Thinning: R-Thinned |
Primary Material Application ISO Code: K, M, P, S | Shank Length: 65.00 mm |
Shank Type - Machining: Straight | Country of Origin (subject to change): Japan |
Description
Screw Machine Drill Bit, Drill Bit Size 18.00 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7087