Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 155mm L, 18.00mm Shank dia.

  • Zoro #: G0615540
  • Mfr #: 650069321
$310.95
  • Decimal Equivalent: 0.6933
  • Depth x Dia. Ratio: 3xD
  • Item: Screw Machine Drill Bit
See full product details
This item ships free.

Osg #650069321 Specifications

  • Zoro #: G0615540
  • Mfr #: 650069321
Decimal Equivalent: 0.6933 Depth x Dia. Ratio: 3xD
Item: Screw Machine Drill Bit Drill Bit Material: Solid Carbide
List Number: 6500 Coolant Through: Yes
Flute Length: 90.00 mm Shank Type: Straight
Drill Bit Finish: EgiAs Drill Bit Point Angle: 140 Degrees
Overall Length: 155.00 mm Point Type: X Thinning
Shank Dia.: 18.00 mm Flute Type: Spiral
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Drill Bit Dimension Type: Metric
Grade: High Performance Depth:Dia. Ratio: 3xD
Number of Flutes: 2 Drill Bit Size: 17.61 mm
Cutting Direction: Right Hand Series: A-Drill
Coolant Fed: Coolant Through Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 17.61 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6933

Reviews of Osg #650069321