Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 165mm L, 20.00mm Shank dia.

  • Zoro #: G0616100
  • Mfr #: 8692000
$372.33
  • Item: Screw Machine Drill Bit
  • List Number: 6500
  • Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
See full product details
This item ships free.

Osg #8692000 Specifications

  • Zoro #: G0616100
  • Mfr #: 8692000
Item: Screw Machine Drill Bit List Number: 6500
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Number of Flutes: 2
Flute Type: Spiral Flute Length: 100.00 mm
Shank Dia.: 20.00 mm Drill Bit Size: 20.00 mm
Drill Bit Material: Solid Carbide Drill Bit Dimension Type: Metric
Depth:Dia. Ratio: 3xD Decimal Equivalent: 0.7874
Drill Bit Finish: EgiAs Point Type: X Thinning
Shank Type: Straight Overall Length: 165.00 mm
Coolant Through: Yes Cutting Direction: Right Hand
Drill Bit Point Angle: 140 Degrees Grade: High Performance
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Coolant Through
Drill Length Class: Screw Machine Length Sheeter Drill: No
Finish - Machining: EgiAs Material - Machining: Carbide
Shank Type - Machining: Straight Primary Material Application: Hardened Steel, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code: M, N, S Secondary Material Application: Aluminum, Inconel, Stainless Steel
Shank Length: 65.00 mm Primary Material Application ISO Code: P, H, 4.3
Number of Coolant Holes: 3 Drill Diameter Tolerance: +0.000/-0.033mm
Drill Bit Point Type: X Thinning Point Maximum Drilling Depth: 100.00 mm
Material Grade - Machining: High Performance Measurement System: Metric
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 20.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7874

Reviews of Osg #8692000