Osg
Carbide Drill, 3/16" EXOCARB ADO, 5D
- Mfr # 651018711
- Zoro # G7641431
$80.49
/ea
Subtotal: $80.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- OSG Screw Machine Drill Bit, 9.05 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595905
- OSG Screw Machine Drill Bit, 27/64 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8609072
- OSG Screw Machine Drill Bit, 2.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-1063
- OSG Screw Machine Drill Bit, 10.80 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8671080
- OSG Screw Machine Drill Bit, 4.26 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595426
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish 6151711
- OSG Carbide Drills for Stainless Steel 8665230
- OSG Carbide Drills for Stainless Steel 8665240
- OSG Carbide Drills for Stainless Steel 520009312
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute 78660
- QUALTECH Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 1964 Drill Size F DWDST1-9/64
- Osg Drill Bits