Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 39.00mm L, 4mm Shank dia.

  • Zoro #: G0588940
  • Mfr #: 8608113
$20.21
  • Flute Type: Spiral
  • Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
  • List Number: 1900
See full product details
Orders over $75 ship free.

Osg #8608113 Specifications

  • Zoro #: G0588940
  • Mfr #: 8608113
Flute Type: Spiral Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
List Number: 1900 Shank Type: Straight
Item: Screw Machine Drill Bit Drill Bit Material: Powdered Metal
Shank Dia.: 4.00 mm Drill Bit Dimension Type: Metric
Overall Length: 39.00 mm Coolant Through: No
Depth:Dia. Ratio: 3xD Number of Flutes: 2
Drill Bit Point Angle: 130 Degrees Flute Length: 7.00 mm
Cutting Direction: Right Hand Drill Bit Size: 1.13 mm
Decimal Equivalent: 0.0445 Point Type: X Thinning
Drill Bit Finish: V Grade: High Performance
Depth x Dia. Ratio: 3xD Coolant Fed: Non-Coolant Through
Series: Ex-Gold VPG GDS Material - Machining: Powdered Metal
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 1.13 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0445

Reviews of Osg #8608113