Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 42.00mm L, 5mm Shank dia.

  • Zoro #: G0589071
  • Mfr #: 8608163
$18.16
  • Flute Length: 10.00 mm
  • Flute Type: Spiral
  • Point Type: X Thinning
See full product details
Orders over $75 ship free.

Osg #8608163 Specifications

  • Zoro #: G0589071
  • Mfr #: 8608163
Flute Length: 10.00 mm Flute Type: Spiral
Point Type: X Thinning Drill Bit Dimension Type: Metric
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Drill Bit Size: 1.63 mm
Shank Dia.: 5.00 mm Drill Bit Material: Powdered Metal
Item: Screw Machine Drill Bit Shank Type: Straight
Drill Bit Point Angle: 130 Degrees Cutting Direction: Right Hand
List Number: 1900 Drill Bit Finish: V
Decimal Equivalent: 0.0642 Depth:Dia. Ratio: 3xD
Coolant Through: No Grade: High Performance
Number of Flutes: 2 Overall Length: 42.00 mm
Depth x Dia. Ratio: 3xD Coolant Fed: Non-Coolant Through
Series: Ex-Gold VPG GDS Material - Machining: Powdered Metal
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 1.63 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0642

Reviews of Osg #8608163