Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 45.00mm L, 3mm Shank dia.

  • Zoro #: G0589150
  • Mfr #: 8608215
$21.36
  • Flute Length: 13.00 mm
  • Grade: High Performance
  • Drill Bit Material: Powdered Metal
See full product details
Orders over $75 ship free.

Osg #8608215 Specifications

  • Zoro #: G0589150
  • Mfr #: 8608215
Flute Length: 13.00 mm Grade: High Performance
Drill Bit Material: Powdered Metal Number of Flutes: 2
Drill Bit Size: 2.15 mm Shank Dia.: 3.00 mm
Depth:Dia. Ratio: 3xD Shank Type: Straight
Drill Bit Finish: V Drill Bit Dimension Type: Metric
Item: Screw Machine Drill Bit Decimal Equivalent: 0.0846
Flute Type: Spiral Cutting Direction: Right Hand
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Overall Length: 45.00 mm
Point Type: X Thinning Coolant Through: No
Drill Bit Point Angle: 130 Degrees List Number: 1900
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: Ex-Gold VPG GDS Coolant Fed: Non-Coolant Through
Maximum Drilling Depth: 13.00 mm Drill Diameter Tolerance: +0.000/-0.014mm
Primary Material Application ISO Code: H, K, P, S Secondary Material Application ISO Code: H, M, N, P, S
Measurement System: Metric Finish - Machining: V
Secondary Material Application: Aluminum, Hardened Steel, Low Carbon Steel, Stainless Steel, Titanium Material Grade - Machining: High Performance
Primary Material Application: Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel Drill Bit Point Type: X Thinning Point
Shank Type - Machining: Straight Material - Machining: Powdered Metal
Sheeter Drill: No Shank Length: 32.00 mm
Drill Length Class: Screw Machine Length Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 2.15 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0846

Reviews of Osg #8608215