Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 45.00mm L, 3mm Shank dia.

  • Zoro #: G0589318
  • Mfr #: 8608216
$21.36
  • Cutting Direction: Right Hand
  • List Number: 1900
  • Drill Bit Finish: V
See full product details
Orders over $75 ship free.

Osg #8608216 Specifications

  • Zoro #: G0589318
  • Mfr #: 8608216
Cutting Direction: Right Hand List Number: 1900
Drill Bit Finish: V Item: Screw Machine Drill Bit
Shank Type: Straight Drill Bit Material: Powdered Metal
Coolant Through: No Flute Length: 13.00 mm
Grade: High Performance Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Drill Bit Dimension Type: Metric Flute Type: Spiral
Overall Length: 45.00 mm Depth:Dia. Ratio: 3xD
Drill Bit Size: 2.16 mm Decimal Equivalent: 0.0850
Drill Bit Point Angle: 130 Degrees Number of Flutes: 2
Point Type: X Thinning Shank Dia.: 3.00 mm
Depth x Dia. Ratio: 3xD Series: Ex-Gold VPG GDS
Coolant Fed: Non-Coolant Through Material - Machining: Powdered Metal
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 2.16 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0850

Reviews of Osg #8608216