Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 66.00mm L, 6.00mm Shank dia

  • Zoro #: G0614728
  • Mfr #: 8670490
$49.84
  • Drill Bit Size: 4.90 mm
  • Flute Length: 28.00 mm
  • Decimal Equivalent: 0.1929
See full product details
Orders over $75 ship free.

Osg #8670490 Specifications

  • Zoro #: G0614728
  • Mfr #: 8670490
Drill Bit Size: 4.90 mm Flute Length: 28.00 mm
Decimal Equivalent: 0.1929 Flute Type: Spiral
Drill Bit Finish: EgiAs Shank Type: Straight
Coolant Through: No Shank Dia.: 6.00 mm
Drill Bit Material: Solid Carbide Drill Bit Dimension Type: Metric
List Number: 6300 Cutting Direction: Right Hand
Grade: High Performance Item: Screw Machine Drill Bit
Depth:Dia. Ratio: 3xD Number of Flutes: 2
Point Type: R Thinning Drill Bit Point Angle: 140 Degrees
Overall Length: 66.00 mm Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Non-Coolant Through
Drill Bit Point Type: R Thinning Point Primary Material Application ISO Code: H, K, P
Drill Length Class: Screw Machine Length Sheeter Drill: No
Drill Diameter Tolerance: +0.000/-0.018mm Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining: EgiAs Secondary Material Application ISO Code: H, N
Web Thinning: R-Thinned Secondary Material Application: Aluminum, Hardened Steel
Shank Type - Machining: Straight Material - Machining: Carbide
Measurement System: Metric Maximum Drilling Depth: 28.00 mm
Shank Length: 38.00 mm Material Grade - Machining: High Performance
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 4.90 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1929

Reviews of Osg #8670490