Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 66.00mm L, 6.00mm Shank dia

  • Zoro #: G0614910
  • Mfr #: 8670550
$52.64
  • Decimal Equivalent: 0.2165
  • Item: Screw Machine Drill Bit
  • Point Type: R Thinning
See full product details
Orders over $75 ship free.

Osg #8670550 Specifications

  • Zoro #: G0614910
  • Mfr #: 8670550
Decimal Equivalent: 0.2165 Item: Screw Machine Drill Bit
Point Type: R Thinning Shank Dia.: 6.00 mm
Drill Bit Finish: EgiAs Grade: High Performance
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC Flute Length: 28.00 mm
Depth:Dia. Ratio: 3xD Drill Bit Size: 5.50 mm
Coolant Through: No Drill Bit Material: Solid Carbide
Flute Type: Spiral List Number: 6300
Shank Type: Straight Drill Bit Point Angle: 140 Degrees
Cutting Direction: Right Hand Number of Flutes: 2
Overall Length: 66.00 mm Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Non-Coolant Through
Finish - Machining: EgiAs Primary Material Application ISO Code: H, K, P
Shank Type - Machining: Straight Material Grade - Machining: High Performance
Shank Length: 38.00 mm Drill Bit Point Type: R Thinning Point
Measurement System: Metric Sheeter Drill: No
Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel Web Thinning: R-Thinned
Secondary Material Application: Aluminum, Hardened Steel Material - Machining: Carbide
Drill Diameter Tolerance: +0.000/-0.018mm Drill Length Class: Screw Machine Length
Secondary Material Application ISO Code: H, N Maximum Drilling Depth: 28.00 mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2165

Reviews of Osg #8670550