Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 74.00mm L, 4.00mm Shank dia

  • Zoro #: G0622881
  • Mfr #: 8690310
$65.26
  • Drill Bit Finish: EgiAs
  • Number of Flutes: 2
  • Grade: High Performance
See full product details
Orders over $75 ship free.

Osg #8690310 Specifications

  • Zoro #: G0622881
  • Mfr #: 8690310
Drill Bit Finish: EgiAs Number of Flutes: 2
Grade: High Performance Item: Screw Machine Drill Bit
Flute Length: 19.00 mm Flute Type: Spiral
Point Type: X Thinning Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
List Number: 6500 Decimal Equivalent: 0.1220
Drill Bit Material: Solid Carbide Drill Bit Point Angle: 140 Degrees
Depth:Dia. Ratio: 3xD Overall Length: 74.00 mm
Cutting Direction: Right Hand Drill Bit Size: 3.10 mm
Shank Dia.: 4.00 mm Shank Type: Straight
Coolant Through: Yes Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 3xD Standards: Not Rated
Coolant Fed: Coolant Through Series: A-Drill
Maximum Drilling Depth: 19.00 mm Drill Bit Point Type: X Thinning Point
Number of Coolant Holes: 2 Shank Length: 62.00 mm
Material Grade - Machining: High Performance Secondary Material Application ISO Code: M, N, S
Finish - Machining: EgiAs Secondary Material Application: Aluminum, Nickel Alloy, Stainless Steel
Sheeter Drill: No Shank Type - Machining: Straight
Drill Diameter Tolerance: +0.000/-0.018mm Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Drill Length Class: Screw Machine Length Measurement System: Metric
Primary Material Application ISO Code: H, K, P, S Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 3.10 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1220

Reviews of Osg #8690310