Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 74.00mm L, 4.00mm Shank dia

  • Zoro #: G0623003
  • Mfr #: 8690360
$65.93
  • Drill Bit Finish: EgiAs
  • Drill Bit Size: 3.60 mm
  • List Number: 6500
See full product details
Orders over $75 ship free.

Osg #8690360 Specifications

  • Zoro #: G0623003
  • Mfr #: 8690360
Drill Bit Finish: EgiAs Drill Bit Size: 3.60 mm
List Number: 6500 Drill Bit Point Angle: 140 Degrees
Grade: High Performance Drill Bit Dimension Type: Metric
Depth:Dia. Ratio: 3xD Point Type: X Thinning
Cutting Direction: Right Hand Shank Dia.: 4.00 mm
Decimal Equivalent: 0.1417 Item: Screw Machine Drill Bit
Coolant Through: Yes Shank Type: Straight
Flute Type: Spiral Overall Length: 74.00 mm
Flute Length: 22.00 mm Number of Flutes: 2
Drill Bit Material: Solid Carbide Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Coolant Through
Material - Machining: Carbide Secondary Material Application ISO Code: M, N, S
Drill Length Class: Screw Machine Length Sheeter Drill: No
Primary Material Application ISO Code: H, K, P, S Material Grade - Machining: High Performance
Maximum Drilling Depth: 22.00 mm Shank Length: 62.00 mm
Drill Bit Point Type: X Thinning Point Finish - Machining: EgiAs
Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel Secondary Material Application: Aluminum, Nickel Alloy, Stainless Steel
Number of Coolant Holes: 2 Drill Diameter Tolerance: +0.000/-0.018mm
Shank Type - Machining: Straight Measurement System: Metric
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 3.60 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1417

Reviews of Osg #8690360