Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 79.00mm L, 6.40mm Shank dia

  • Zoro #: G0608997
  • Mfr #: 630024911
Osg Carbide Drill, 79.00mm L, 6.40mm Shank dia 630024911
Osg Carbide Drill, 79.00mm L, 6.40mm Shank dia 630024911
$60.19
  • Decimal Equivalent: 0.2500
  • Flute Type: Spiral
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Osg #630024911 Specifications

  • Zoro #: G0608997
  • Mfr #: 630024911
Decimal Equivalent: 0.2500 Flute Type: Spiral
Coolant Through: No Overall Length: 79.00 mm
Shank Dia.: 6.40 mm Number of Flutes: 2
Grade: High Performance Drill Bit Finish: EgiAs
List Number: 6300 Drill Bit Size: 1/4 in
Shank Type: Straight Point Type: R Thinning
Depth:Dia. Ratio: 3xD Flute Length: 34.00 mm
Drill Bit Material: Solid Carbide Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Drill Bit Point Angle: 140 Degrees Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Depth x Dia. Ratio: 3xD Standards: Not Rated
Drill Bit Grouping: Drill Bit Sizes Included: 1/4"
Series: A-Drill Coolant Fed: Non-Coolant Through
Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel Drill Diameter Tolerance: +0.000/-0.022mm
Secondary Material Application: Aluminum, Hardened Steel Measurement System: Fractional Inch
Material - Machining: Carbide Web Thinning: R-Thinned
Shank Type - Machining: Straight Secondary Material Application ISO Code: H, N
Material Grade - Machining: High Performance Shank Length: 45.00 mm
Drill Length Class: Screw Machine Length Drill Bit Point Type: R Thinning Point
Maximum Drilling Depth: 34.00 mm Primary Material Application ISO Code: H, K, P
Sheeter Drill: No Finish - Machining: EgiAs
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500

Reviews of Osg #630024911