Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 79.00mm L, 8.00mm Shank dia

  • Zoro #: G0608942
  • Mfr #: 8670620
$56.05
  • Number of Flutes: 2
  • Overall Length: 79.00 mm
  • Point Type: R Thinning
See full product details
Orders over $75 ship free.

Osg #8670620 Specifications

  • Zoro #: G0608942
  • Mfr #: 8670620
Number of Flutes: 2 Overall Length: 79.00 mm
Point Type: R Thinning Grade: High Performance
Shank Dia.: 8.00 mm Drill Bit Finish: EgiAs
Coolant Through: No Cutting Direction: Right Hand
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC Drill Bit Point Angle: 140 Degrees
Shank Type: Straight Drill Bit Material: Solid Carbide
Flute Length: 34.00 mm Flute Type: Spiral
List Number: 6300 Drill Bit Dimension Type: Metric
Drill Bit Size: 6.20 mm Depth:Dia. Ratio: 3xD
Decimal Equivalent: 0.2441 Item: Screw Machine Drill Bit
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Non-Coolant Through
Maximum Drilling Depth: 34.00 mm Shank Type - Machining: Straight
Drill Bit Point Type: R Thinning Point Finish - Machining: EgiAs
Drill Diameter Tolerance: +0.000/-0.022mm Secondary Material Application: Aluminum, Hardened Steel
Web Thinning: R-Thinned Drill Length Class: Screw Machine Length
Material - Machining: Carbide Shank Length: 45.00 mm
Secondary Material Application ISO Code: H, N Measurement System: Metric
Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel Material Grade - Machining: High Performance
Primary Material Application ISO Code: H, K, P Sheeter Drill: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 6.20 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2441

Reviews of Osg #8670620