Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 79.00mm L, 8.00mm Shank dia

  • Zoro #: G0609170
  • Mfr #: 8670740
$64.64
  • Coolant Through: No
  • Decimal Equivalent: 0.2913
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.

Osg #8670740 Specifications

  • Zoro #: G0609170
  • Mfr #: 8670740
Coolant Through: No Decimal Equivalent: 0.2913
Drill Bit Dimension Type: Metric Flute Type: Spiral
Cutting Direction: Right Hand Number of Flutes: 2
Item: Screw Machine Drill Bit Overall Length: 79.00 mm
Grade: High Performance Drill Bit Finish: EgiAs
Flute Length: 41.00 mm Drill Bit Point Angle: 140 Degrees
Drill Bit Size: 7.40 mm Depth:Dia. Ratio: 3xD
List Number: 6300 Point Type: R Thinning
Shank Dia.: 8.00 mm Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Drill Bit Material: Solid Carbide Shank Type: Straight
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Non-Coolant Through
Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel Finish - Machining: EgiAs
Primary Material Application ISO Code: H, K, P Drill Diameter Tolerance: +0.000/-0.022mm
Material Grade - Machining: High Performance Material - Machining: Carbide
Shank Length: 38.00 mm Sheeter Drill: No
Maximum Drilling Depth: 41.00 mm Web Thinning: R-Thinned
Measurement System: Metric Drill Bit Point Type: R Thinning Point
Drill Length Class: Screw Machine Length Secondary Material Application ISO Code: H, N
Secondary Material Application: Aluminum, Hardened Steel Shank Type - Machining: Straight
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 7.40 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2913

Reviews of Osg #8670740