Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 79.00mm L, 8.00mm Shank dia

  • Zoro #: G0609240
  • Mfr #: 8670800
$71.88
  • Drill Bit Size: 8.00 mm
  • Flute Type: Spiral
  • Number of Flutes: 2
See full product details
Orders over $75 ship free.

Osg #8670800 Specifications

  • Zoro #: G0609240
  • Mfr #: 8670800
Drill Bit Size: 8.00 mm Flute Type: Spiral
Number of Flutes: 2 Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Drill Bit Finish: EgiAs Decimal Equivalent: 0.3150
Cutting Direction: Right Hand Overall Length: 79.00 mm
Depth:Dia. Ratio: 3xD Drill Bit Point Angle: 140 Degrees
Shank Type: Straight Shank Dia.: 8.00 mm
Flute Length: 41.00 mm Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Metric Drill Bit Material: Solid Carbide
Grade: High Performance Coolant Through: No
List Number: 6300 Point Type: R Thinning
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Non-Coolant Through
Maximum Drilling Depth: 41.00 mm Finish - Machining: EgiAs
Material Grade - Machining: High Performance Drill Diameter Tolerance: +0.000/-0.022mm
Measurement System: Metric Primary Material Application ISO Code: H, K, P
Drill Bit Point Type: R Thinning Point Drill Length Class: Screw Machine Length
Sheeter Drill: No Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Shank Length: 38.00 mm Material - Machining: Carbide
Shank Type - Machining: Straight Web Thinning: R-Thinned
Secondary Material Application ISO Code: H, N Secondary Material Application: Aluminum, Hardened Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3150

Reviews of Osg #8670800