Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 80.00mm L, 4.80mm Shank dia

  • Zoro #: G0596817
  • Mfr #: 650018711
$70.04
  • Item: Screw Machine Drill Bit
  • Number of Flutes: 2
  • Point Type: X Thinning
See full product details
Orders over $75 ship free.

Osg #650018711 Specifications

  • Zoro #: G0596817
  • Mfr #: 650018711
Item: Screw Machine Drill Bit Number of Flutes: 2
Point Type: X Thinning List Number: 6500
Cutting Direction: Right Hand Shank Type: Straight
Drill Bit Material: Solid Carbide Drill Bit Size: 3/16 in
Overall Length: 80.00 mm Drill Bit Point Angle: 140 Degrees
Decimal Equivalent: 0.1875 Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Depth x Dia. Ratio: 3xD Depth:Dia. Ratio: 3xD
Grade: High Performance Flute Type: Spiral
Shank Dia.: 4.80 mm Drill Bit Dimension Type: Fractional Inch
Flute Length: 29.00 mm Drill Bit Finish: EgiAs
Coolant Through: Yes Standards: Not Rated
Coolant Fed: Coolant Through Series: A-Drill
Maximum Drilling Depth: 29.00 mm Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Sheeter Drill: No Secondary Material Application: Aluminum. Nickel Alloy. Stainless Steel
Shank Type - Machining: Straight Secondary Material Application ISO Code: M, N, S
Primary Material Application ISO Code: H, K, P, S Drill Length Class: Screw Machine Length
Finish - Machining: EgiAs Shank Length: 51.00 mm
Material - Machining: Carbide Drill Bit Point Type: X Thinning Point
Material Grade - Machining: High Performance Measurement System: Fractional Inch
Number of Coolant Holes: 2 Drill Diameter Tolerance: +0.000/-0.018mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875

Reviews of Osg #650018711