Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 80.00mm L, 5mm Shank dia.

  • Zoro #: G0606772
  • Mfr #: 560016111
$93.34
  • Drill Bit Dimension Type: Metric
  • Drill Bit Material: Solid Carbide
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Osg #560016111 Specifications

  • Zoro #: G0606772
  • Mfr #: 560016111
Drill Bit Dimension Type: Metric Drill Bit Material: Solid Carbide
Cutting Direction: Right Hand Flute Length: 25.00 mm
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC Point Type: R Thinning
Shank Type: Straight Flute Type: Spiral
Drill Bit Finish: WD1 Coolant Through: Yes
Depth:Dia. Ratio: 3xD List Number: 5600
Item: Screw Machine Drill Bit Number of Flutes: 3
Overall Length: 80.00 mm Decimal Equivalent: 0.1614
Grade: High Performance Drill Bit Point Angle: 140 Degrees
Drill Bit Size: 4.10 mm Shank Dia.: 5.00 mm
Standards: Not Rated Depth x Dia. Ratio: 3xD
Series: EXOPRO Mega Muscle Coolant Fed: Coolant Through
Secondary Material Application ISO Code: H, N, 2.4, 4.3 Measurement System: Metric
Primary Material Application: Cast Iron, Stainless Steel, Steel, Tool and Die Steel Drill Diameter Tolerance: +0.000/-0.018mm
Number of Coolant Holes: 2 Shank Length: 55.00 mm
Material - Machining: Carbide Finish - Machining: WD1
Secondary Material Application: Aluminum, Hardened Steel, Stainless Steel, Titanium Sheeter Drill: No
Maximum Drilling Depth: 25.00 mm Web Thinning: R-Thinned
Shank Type - Machining: Straight Primary Material Application ISO Code: K, M, P
Material Grade - Machining: High Performance Drill Length Class: Screw Machine Length
Drill Bit Point Type: R Thinning Point Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 4.10 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1614

Reviews of Osg #560016111