Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 80.00mm L, 6.00mm Shank dia

  • Zoro #: G0623021
  • Mfr #: 650015911
$67.68
  • List Number: 6500
  • Point Type: X Thinning
  • Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
See full product details
Orders over $75 ship free.

Osg #650015911 Specifications

  • Zoro #: G0623021
  • Mfr #: 650015911
List Number: 6500 Point Type: X Thinning
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Grade: High Performance
Depth x Dia. Ratio: 3xD Drill Bit Dimension Type: Metric
Flute Type: Spiral Number of Flutes: 2
Shank Type: Straight Drill Bit Point Angle: 140 Degrees
Flute Length: 25.00 mm Decimal Equivalent: 0.1595
Cutting Direction: Right Hand Drill Bit Material: Solid Carbide
Overall Length: 80.00 mm Coolant Through: Yes
Item: Screw Machine Drill Bit Shank Dia.: 6.00 mm
Drill Bit Size: 4.05 mm Drill Bit Finish: EgiAs
Depth:Dia. Ratio: 3xD Coolant Fed: Coolant Through
Series: A-Drill Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 4.05 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1595

Reviews of Osg #650015911