Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 82.00mm L, 6.00mm Shank dia

  • Zoro #: G0604499
  • Mfr #: 650021521
$77.86
  • Drill Bit Material: Solid Carbide
  • Overall Length: 82.00 mm
  • Drill Bit Dimension Type: Metric
See full product details
This item ships free.

Osg #650021521 Specifications

  • Zoro #: G0604499
  • Mfr #: 650021521
Drill Bit Material: Solid Carbide Overall Length: 82.00 mm
Drill Bit Dimension Type: Metric Drill Bit Finish: EgiAs
Flute Length: 28.00 mm Decimal Equivalent: 0.2154
Shank Type: Straight Cutting Direction: Right Hand
Drill Bit Point Angle: 140 Degrees Grade: High Performance
Point Type: X Thinning Number of Flutes: 2
Depth:Dia. Ratio: 3xD List Number: 6500
Item: Screw Machine Drill Bit Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Drill Bit Size: 5.47 mm Coolant Through: Yes
Depth x Dia. Ratio: 3xD Flute Type: Spiral
Shank Dia.: 6.00 mm Series: A-Drill
Coolant Fed: Coolant Through Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 5.47 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2154

Reviews of Osg #650021521