Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 82.00mm L, 6.40mm Shank dia

  • Zoro #: G0596869
  • Mfr #: 650020211
$77.86
  • Drill Bit Size: 13/64 in
  • List Number: 6500
  • Flute Length: 26.00 mm
See full product details
This item ships free.

Osg #650020211 Specifications

  • Zoro #: G0596869
  • Mfr #: 650020211
Drill Bit Size: 13/64 in List Number: 6500
Flute Length: 26.00 mm Shank Type: Straight
Shank Dia.: 6.40 mm Drill Bit Material: Solid Carbide
Number of Flutes: 2 Depth:Dia. Ratio: 3xD
Flute Type: Spiral Item: Screw Machine Drill Bit
Grade: High Performance Depth x Dia. Ratio: 3xD
Coolant Through: Yes Drill Bit Dimension Type: Fractional Inch
Overall Length: 82.00 mm Drill Bit Point Angle: 140 Degrees
Decimal Equivalent: 0.2031 Cutting Direction: Right Hand
Point Type: X Thinning Drill Bit Finish: EgiAs
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Standards: Not Rated
Coolant Fed: Coolant Through Series: A-Drill
Material Grade - Machining: High Performance Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Drill Diameter Tolerance: +0.000/-0.018mm Secondary Material Application: Aluminum. Nickel Alloy. Stainless Steel
Measurement System: Fractional Inch Secondary Material Application ISO Code: M, N, S
Maximum Drilling Depth: 26.00 mm Primary Material Application ISO Code: H, K, P, S
Shank Type - Machining: Straight Drill Length Class: Screw Machine Length
Drill Bit Point Type: X Thinning Point Finish - Machining: EgiAs
Number of Coolant Holes: 2 Material - Machining: Carbide
Shank Length: 56.00 mm Sheeter Drill: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2031

Reviews of Osg #650020211