Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 88.00mm L, 7.00mm Shank dia

  • Zoro #: G0623539
  • Mfr #: 8690670
$87.14
  • Overall Length: 88.00 mm
  • Drill Bit Dimension Type: Metric
  • Drill Bit Point Angle: 140 Degrees
See full product details
This item ships free.

Osg #8690670 Specifications

  • Zoro #: G0623539
  • Mfr #: 8690670
Overall Length: 88.00 mm Drill Bit Dimension Type: Metric
Drill Bit Point Angle: 140 Degrees Shank Type: Straight
Flute Length: 34.00 mm Cutting Direction: Right Hand
Item: Screw Machine Drill Bit Drill Bit Material: Solid Carbide
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Drill Bit Finish: EgiAs
Shank Dia.: 7.00 mm Decimal Equivalent: 0.2638
Number of Flutes: 2 Flute Type: Spiral
Point Type: X Thinning Coolant Through: Yes
Grade: High Performance Drill Bit Size: 6.70 mm
List Number: 6500 Depth:Dia. Ratio: 3xD
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Coolant Through
Sheeter Drill: No Secondary Material Application: Aluminum. Nickel Alloy. Stainless Steel
Shank Type - Machining: Straight Measurement System: Metric
Secondary Material Application ISO Code: M, N, S Finish - Machining: EgiAs
Drill Bit Point Type: X Thinning Point Maximum Drilling Depth: 34.00 mm
Shank Length: 54.00 mm Drill Diameter Tolerance: +0.000/-0.022mm
Material - Machining: Carbide Number of Coolant Holes: 2
Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel Material Grade - Machining: High Performance
Primary Material Application ISO Code: H, K, P, S Drill Length Class: Screw Machine Length
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 6.70 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2638

Reviews of Osg #8690670