Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 88.00mm L, 7mm Shank dia.

  • Zoro #: G0607028
  • Mfr #: 8665690
$87.14
  • Depth:Dia. Ratio: 3xD
  • Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
  • Drill Bit Dimension Type: Metric
See full product details
This item ships free.

Osg #8665690 Specifications

  • Zoro #: G0607028
  • Mfr #: 8665690
Depth:Dia. Ratio: 3xD Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Drill Bit Dimension Type: Metric Drill Bit Size: 6.90 mm
Point Type: R Thinning Grade: High Performance
Shank Type: Straight Drill Bit Finish: WXL
Decimal Equivalent: 0.2717 Item: Screw Machine Drill Bit
Drill Bit Material: Solid Carbide Number of Flutes: 2
Overall Length: 88.00 mm Shank Dia.: 7.00 mm
Cutting Direction: Right Hand Coolant Through: Yes
List Number: 5200 Flute Length: 35.00 mm
Flute Type: Spiral Drill Bit Point Angle: 140 Degrees
Depth x Dia. Ratio: 3xD Standards: Not Rated
Coolant Fed: Coolant Through Series: A-Drill
Shank Length: 53.00 mm Secondary Material Application ISO Code: H, N, P
Shank Type - Machining: Straight Material - Machining: Carbide
Sheeter Drill: No Number of Coolant Holes: 2
Drill Diameter Tolerance: +0.000/-0.022mm Maximum Drilling Depth: 35.00 mm
Measurement System: Metric Finish - Machining: WXL
Web Thinning: R-Thinned Drill Length Class: Screw Machine Length
Primary Material Application ISO Code: K, M, P, S Drill Bit Point Type: R Thinning Point
Primary Material Application: Cast Iron, Stainless Steel, Steel, Titanium Material Grade - Machining: High Performance
Secondary Material Application: Alloy Steel, Aluminum, Hardened Steel, High Carbon Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 6.90 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2717

Reviews of Osg #8665690