Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 88.00mm L, 8.00mm Shank dia

  • Zoro #: G0623268
  • Mfr #: 8700620
$82.20
  • Shank Type: Straight
  • Drill Bit Size: 6.20 mm
  • Overall Length: 88.00 mm
See full product details
This item ships free.

Osg #8700620 Specifications

  • Zoro #: G0623268
  • Mfr #: 8700620
Shank Type: Straight Drill Bit Size: 6.20 mm
Overall Length: 88.00 mm Coolant Through: Yes
Drill Bit Point Angle: 140 Degrees Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Point Type: X Thinning Flute Type: Spiral
Item: Screw Machine Drill Bit Shank Dia.: 8.00 mm
Number of Flutes: 2 Depth:Dia. Ratio: 3xD
List Number: 6500 Drill Bit Material: Solid Carbide
Drill Bit Finish: EgiAs Grade: High Performance
Decimal Equivalent: 0.2441 Flute Length: 31.00 mm
Cutting Direction: Right Hand Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 3xD Standards: Not Rated
Coolant Fed: Coolant Through Series: A-Drill
Measurement System: Metric Secondary Material Application ISO Code: M, N, S
Shank Length: 57.00 mm Secondary Material Application: Aluminum. Nickel Alloy. Stainless Steel
Material - Machining: Carbide Drill Length Class: Screw Machine Length
Maximum Drilling Depth: 31.00 mm Drill Diameter Tolerance: +0.000/-0.018mm
Finish - Machining: EgiAs Number of Coolant Holes: 2
Shank Type - Machining: Straight Drill Bit Point Type: X Thinning Point
Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel Material Grade - Machining: High Performance
Sheeter Drill: No Primary Material Application ISO Code: H, K, P, S
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 6.20 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2441

Reviews of Osg #8700620