Carbide Drill, 89.00mm L, 10mm Shank dia.
- Zoro #: G0596239
- Mfr #: 8670980
$97.83
- Cutting Direction: Right Hand
- Overall Length: 89.00 mm
- Drill Bit Dimension Type: Metric
Osg #8670980 Specifications
| |
Cutting Direction: Right Hand | Overall Length: 89.00 mm |
Drill Bit Dimension Type: Metric | Drill Bit Material: Solid Carbide |
Item: Screw Machine Drill Bit | Flute Length: 47.00 mm |
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC | Drill Bit Point Angle: 140 Degrees |
Shank Dia.: 10.00 mm | Depth:Dia. Ratio: 3xD |
Drill Bit Size: 9.80 mm | Shank Type: Straight |
Decimal Equivalent: 0.3858 | Coolant Through: No |
Grade: High Performance | Point Type: R Thinning |
Flute Type: Spiral | Drill Bit Finish: EgiAs |
Number of Flutes: 2 | List Number: 6300 |
Depth x Dia. Ratio: 3xD | Standards: Not Rated |
Series: A-Drill | Coolant Fed: Non-Coolant Through |
Material Grade - Machining: High Performance | Shank Length: 42.00 mm |
Shank Type - Machining: Straight | Maximum Drilling Depth: 47.00 mm |
Primary Material Application ISO Code: H, K, P | Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel |
Drill Length Class: Screw Machine Length | Drill Bit Point Type: R Thinning Point |
Finish - Machining: EgiAs | Material - Machining: Carbide |
Drill Diameter Tolerance: +0.000/-0.022mm | Sheeter Drill: No |
Secondary Material Application: Aluminum, Hardened Steel | Measurement System: Metric |
Secondary Material Application ISO Code: H, N | Web Thinning: R-Thinned |
Country of Origin (subject to change): Japan |
Description
Screw Machine Drill Bit, Drill Bit Size 9.80 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3858