Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 89.00mm L, 10mm Shank dia.

  • Zoro #: G0596211
  • Mfr #: 8671000
$93.37
  • Depth:Dia. Ratio: 3xD
  • Item: Screw Machine Drill Bit
  • Flute Type: Spiral
See full product details
This item ships free.

Osg #8671000 Specifications

  • Zoro #: G0596211
  • Mfr #: 8671000
Depth:Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Flute Type: Spiral Drill Bit Point Angle: 140 Degrees
Shank Dia.: 10.00 mm List Number: 6300
Coolant Through: No Drill Bit Finish: EgiAs
Grade: High Performance Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Flute Length: 47.00 mm
Decimal Equivalent: 0.3937 Point Type: R Thinning
Shank Type: Straight Drill Bit Material: Solid Carbide
Number of Flutes: 2 Drill Bit Size: 10.00 mm
Overall Length: 89.00 mm Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Non-Coolant Through
Drill Diameter Tolerance: +0.000/-0.022mm Material Grade - Machining: High Performance
Primary Material Application ISO Code: H, K, P Drill Bit Point Type: R Thinning Point
Drill Length Class: Screw Machine Length Secondary Material Application: Aluminum, Hardened Steel
Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel Web Thinning: R-Thinned
Measurement System: Metric Shank Type - Machining: Straight
Finish - Machining: EgiAs Shank Length: 42.00 mm
Maximum Drilling Depth: 47.00 mm Material - Machining: Carbide
Sheeter Drill: No Secondary Material Application ISO Code: H, N
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3937

Reviews of Osg #8671000