Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 94.00mm L, 8.00mm Shank dia

  • Zoro #: G0596911
  • Mfr #: 8690710
$102.25
  • Number of Flutes: 2
  • Cutting Direction: Right Hand
  • Drill Bit Material: Solid Carbide
See full product details
This item ships free.

Osg #8690710 Specifications

  • Zoro #: G0596911
  • Mfr #: 8690710
Number of Flutes: 2 Cutting Direction: Right Hand
Drill Bit Material: Solid Carbide Point Type: X Thinning
Drill Bit Finish: EgiAs Drill Bit Dimension Type: Metric
Overall Length: 94.00 mm Coolant Through: Yes
Depth:Dia. Ratio: 3xD Flute Type: Spiral
Shank Type: Straight Flute Length: 36.00 mm
Drill Bit Size: 7.10 mm Item: Screw Machine Drill Bit
Grade: High Performance Shank Dia.: 8.00 mm
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Decimal Equivalent: 0.2795
Drill Bit Point Angle: 140 Degrees List Number: 6500
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Coolant Through
Measurement System: Metric Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Maximum Drilling Depth: 36.00 mm Drill Length Class: Screw Machine Length
Primary Material Application ISO Code: H, K, P, S Drill Bit Point Type: X Thinning Point
Finish - Machining: EgiAs Sheeter Drill: No
Secondary Material Application ISO Code: M, N, S Material Grade - Machining: High Performance
Drill Diameter Tolerance: +0.000/-0.022mm Shank Type - Machining: Straight
Secondary Material Application: Aluminum. Nickel Alloy. Stainless Steel Shank Length: 58.00 mm
Material - Machining: Carbide Number of Coolant Holes: 2
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 7.10 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2795

Reviews of Osg #8690710