Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 94.00mm L, 8mm Shank dia.

  • Zoro #: G0607448
  • Mfr #: 8665730
$102.25
  • Flute Length: 37.00 mm
  • Point Type: R Thinning
  • Overall Length: 94.00 mm
See full product details
This item ships free.

Osg #8665730 Specifications

  • Zoro #: G0607448
  • Mfr #: 8665730
Flute Length: 37.00 mm Point Type: R Thinning
Overall Length: 94.00 mm Depth:Dia. Ratio: 3xD
Coolant Through: Yes Flute Type: Spiral
Drill Bit Dimension Type: Metric Drill Bit Material: Solid Carbide
Item: Screw Machine Drill Bit Cutting Direction: Right Hand
Shank Type: Straight List Number: 5200
Drill Bit Size: 7.30 mm Drill Bit Point Angle: 140 Degrees
Number of Flutes: 2 Drill Bit Finish: WXL
Grade: High Performance Shank Dia.: 8.00 mm
Decimal Equivalent: 0.2874 Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Coolant Through
Shank Length: 57.00 mm Material - Machining: Carbide
Sheeter Drill: No Secondary Material Application ISO Code: H, N, P
Drill Diameter Tolerance: +0.000/-0.022mm Material Grade - Machining: High Performance
Web Thinning: R-Thinned Primary Material Application ISO Code: K, M, P, S
Shank Type - Machining: Straight Number of Coolant Holes: 2
Finish - Machining: WXL Primary Material Application: Cast Iron, Stainless Steel, Steel, Titanium
Drill Bit Point Type: R Thinning Point Drill Length Class: Screw Machine Length
Measurement System: Metric Maximum Drilling Depth: 37.00 mm
Secondary Material Application: Alloy Steel, Aluminum, Hardened Steel, High Carbon Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 7.30 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2874

Reviews of Osg #8665730