Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 95.00mm L, 10mm Shank dia.

  • Zoro #: G0606790
  • Mfr #: 3331170
$140.30
  • Shank Type: Straight
  • Decimal Equivalent: 0.4606
  • Grade: High Performance
See full product details
This item ships free.

Osg #3331170 Specifications

  • Zoro #: G0606790
  • Mfr #: 3331170
Shank Type: Straight Decimal Equivalent: 0.4606
Grade: High Performance List Number: 5700
Cutting Direction: Right Hand Coolant Through: No
Point Type: Flat Bottom Number of Flutes: 2
Drill Bit Finish: EgiAs Shank Dia.: 10.00 mm
Drill Bit Point Angle: 180 Degrees Item: Screw Machine Drill Bit
Overall Length: 95.00 mm Drill Bit Dimension Type: Metric
Drill Bit Material: Solid Carbide Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Depth:Dia. Ratio: 2xD Flute Length: 50.00 mm
Flute Type: Spiral Drill Bit Size: 11.70 mm
Depth x Dia. Ratio: 2xD Coolant Fed: Non-Coolant Through
Series: A-Drill Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 11.70 mm, Drill Bit Point Angle 180 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4606

Reviews of Osg #3331170