Osg
Carbide End Mill, 3/16in dia, 5/16in Cut L
- Zoro #: G1705369
- Mfr #: 455-1876
Hover or click to zoom Tap to zoom
Key Features
- Dimension Type: Fractional Inch
- Milling Diameter: 3/16"
- End Mill Material: Carbide
- Number of Flutes: 5
- Length of Cut: 5/16 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: General Purpose
$13.25
Subtotal: $13.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L 455-5003
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L 408-1875
- OSG Carbide End Mill, 3.00mm dia, 10.00mm Cut 461-1181
- OSG Square End Carbide End Mills VGM5-0195
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L 461-5000
- OSG Carbide End Mill, 3/8 in. dia., 5/8 in Cut 455-3751
- OSG Advanced Performance End Mills 86300909
- OSG Square End Mill 8549715
- OSG Sq. End Mill, Single End, Carb, 1 21001511
- CLEVELAND General Purpose Square End Mill C75204
- PROTOTYP Advance MC216-09.0A2B-WJ30TF MC216-09.0A2B-WJ30TF
- Osg Square End Mills