Osg
Carbide End Mill, 5/32in dia, 9/16in Cut L
- Zoro #: G1707590
- Mfr #: 408-1562
Hover or click to zoom Tap to zoom
Key Features
- Dimension Type: Fractional Inch
- Milling Diameter: 5/32"
- End Mill Material: Carbide
- Number of Flutes: 6
- Length of Cut: 9/16 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: General Purpose
$13.39
Subtotal: $13.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- OSG Square End Carbide End Mills VGM5-1024
- OSG Square End Carbide End Mills VGM5-0095
- OSG Square End Mill, 4.500" L, 1.250" dia. 4513308
- OSG Square End Carbide End Mills VGM5-1118
- OSG Square End Carbide End Mills VGM6-0085
- OSG Square End Mill, 3.000" L, 0.500" dia. 455-500211
- OSG HSS-Co End Mill 5315108
- OSG Advanced Performance End Mills 84400023
- OSG Sq. End Mill, Single End, Carb, 1 21001611
- HARVEY TOOL End Mill for Exotic Alloys - Square, 1.400 mm 967631-C6
- PROTOTYP Metric Square End Mills Solid carbide shoulder milling cutters, MC111- MC111-14.0A4B-WJ30TF
- Osg End Mills