Osg
Carbide End Mill, 5/32in dia, 9/16in Cut L
- Zoro #: G1704617
- Mfr #: 461-1562
Hover or click to zoom Tap to zoom
$15.35
- Dimension Type: Fractional Inch
- Milling Diameter: 5/32"
- End Mill Material: Carbide
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.35
Osg #461-1562 Specifications
- Zoro #: G1704617
- Mfr #: 461-1562
- Dimension Type: Fractional Inch
- Milling Diameter: 5/32"
- End Mill Material: Carbide
- Number of Flutes: 6
- Length of Cut: 9/16 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: General Purpose
- Shank Dia.: 3/16 in
- Overall Length: 2 in
- Hardened (H) Compatibility: No
- List Number: 461
- Item: Square End Mill
- Finish: Bright (Uncoated)
- Non Ferrous (N) Compatibility: No
- End Mill Application: Roughing/Finishing
- Shank Type: End Mill
- Steel (P) Compatibility: Yes
- Super Alloy (S) Compatibility: No
- End Mill Style: Square
- Cast Iron (K) Compatibility: Yes
- Helix Angle: 30 Degrees
- Cutting Direction: Right Hand
- Milling Dia.: 5/32 in
- Stainless (M) Compatibility: Yes
- Drilling Tool Configuration: Individual
- Material - Machining: Carbide
- Cutting Direction - Machining: Right Hand
- Shank Type - Machining: Straight
- Measurement System: Fractional Inch
- Finish - Machining: Bright (Uncoated)
- Material Grade - Machining: General Purpose
- Material Applications: Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel
- Primary Material Application: Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
- Primary Material Application ISO Code: K, M, P, S
- Country of Origin (subject to change): United States
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Reviews of Osg #461-1562
Explore more
- OSG Square End Mill, 2.000" L, 0.187" dia. 455-156208
- OSG Square End Mill, 5.000" L, 0.750" dia. 455-750211
- OSG Carbide End Mill, 5/16in dia, 1-1/4in Cut 455-3127
- OSG Square End Carbide End Mills VGM6-0029
- OSG Square End Mill, 1-1/4" dia. Milling 21001711
- OSG Square End Carbide End Mills VGM5-0108
- OSG Endmill, 7/32 x 1/4 x 5/8 x 2-1/2 TIN 4FL 404-218805
- MELIN TOOL COMPANY Fine Rough End Mill, HSS, Square, 1" x 2", Number of Flutes: 5 CCFP-2432-M-TICN
- KYOCERA Square End Mill, 0.0750" Cutting Dia, 3FL, DLC, EXT Reach, Stub Length 1742-0750D625
- HARVEY TOOL End Mill for Plastics-Single Flute-Square 0.1875" (3/16) Cutter DIA x 0.6250" (5/8) L of Cut 892012-C4
- Osg Square End Mills