Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0300" rad

  • Zoro #: G0509775
  • Mfr #: 21066211

$547.04

  • Helix Angle: Variable
  • Finish: Uncoated
  • Item: Corner Radius End Mill
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21066211 Specifications

  • Zoro #: G0509775
  • Mfr #: 21066211
Helix Angle: Variable Finish: Uncoated
Item: Corner Radius End Mill End Mill Style: Corner Radius
End Mill Material: Carbide Cutting Direction - Machining: Right Hand
Grade: Micro Grain Number of Flutes: 5
Cutting Direction: Right Hand End Mill Cutting Type: Center Cutting
Workpiece Compatibility: Stainless (M), Super Alloy (S) Material Grade - Machining: C2 Micro Grain
Overall Length: 6" Length of Cut: 3"
Dimension Type: Fractional Inch Drilling Tool Configuration: Individual
Single End/Double End: Single End Shank Dia.: 1"
Measurement System: Fractional Inch Material - Machining: Carbide
Milling Diameter: 1" List Number: 2106
Finish - Machining: EXO End Mill Application: Finishing
Milling Dia.: 1" Shank Type - Machining: Shrink Fit
Spiral Direction: Right Hand Corner Radius: 0.0300"
Primary Material Application ISO Code: S Primary Material Application: Titanium
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1 In., Corner Radius 0.0300 In., Single End, Number of Flutes 5, Length of Cut 3 In., Center Cutting End Mill Cutting Type, Overall Length 6 In., Finish Uncoated, Shank Dia. 1 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21066211