Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0300" rad

  • Zoro #: G0510046
  • Mfr #: 28435050

$677.36

  • Shank Dia.: 1"
  • Drilling Tool Configuration: Individual
  • Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28435050 Specifications

  • Zoro #: G0510046
  • Mfr #: 28435050
Shank Dia.: 1" Drilling Tool Configuration: Individual
Dimension Type: Fractional Inch Number of Flutes: 3
Spiral Direction: Right Hand End Mill Material: Carbide
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S) Shank Type - Machining: Shrink Fit
Flute Type: Helical Material Applications: Aluminum
End Mill Application: Finishing Shank Type: Straight
Number of Coolant Holes: 0 Finish - Machining: DLC
Material Grade - Machining: C2 Micro Grain For Material Hardness: 0 to 35 HRC
Finish: Uncoated Length of Cut: 2.0240"
Coolant Fed: Non-Coolant Through Helix Angle: 35 Degrees
End Mill Style: Corner Radius Measurement System: Fractional Inch
Overall Length: 4-1/2" Milling Diameter: 1"
Grade: Micro Grain Cutting Direction: Right Hand
List Number: 2843 Corner Radius: 0.0300"
Cutting Direction - Machining: Right Hand Item: Corner Radius End Mill
Milling Dia.: 1" Material - Machining: Carbide
End Mill Cutting Type: Center Cutting Single End/Double End: Single End
Series: EXOCARB AERO Primary Material Application ISO Code: N
Primary Material Application: Aluminum Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Reviews of Osg #28435050