Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0300" rad

  • Zoro #: G0508707
  • Mfr #: 28735500

$545.25

  • Shank Dia.: 1"
  • Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
  • Helix Angle: 30 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28735500 Specifications

  • Zoro #: G0508707
  • Mfr #: 28735500
Shank Dia.: 1" Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Helix Angle: 30 Degrees Neck Dia.: 0.9210"
Material Grade - Machining: C2 Micro Grain End Mill Cutting Type: Center Cutting
Number of Coolant Holes: 0 Item: Corner Radius End Mill
End Mill Style: Corner Radius Number of Flutes: 3
Milling Diameter: 1" Finish: Uncoated
Material - Machining: Carbide Flute Type: Helical
End Mill Application: Finishing Grade: Micro Grain
Material Applications: Aluminum Shank Type: Straight
Finish - Machining: DLC Length of Cut: 1-1/2"
Spiral Direction: Right Hand Neck Length: 2.2050"
List Number: 2873 Cutting Direction: Right Hand
Milling Dia.: 1" Coolant Fed: Non-Coolant Through
Measurement System: Fractional Inch Shank Type - Machining: Shrink Fit
Drilling Tool Configuration: Individual For Material Hardness: 0 to 35 HRC
Corner Radius: 0.0300" Overall Length: 4"
Dimension Type: Fractional Inch Cutting Direction - Machining: Right Hand
End Mill Material: Carbide Single End/Double End: Single End
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Reviews of Osg #28735500