Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0300" rad

  • Zoro #: G0508892
  • Mfr #: 28742500

$572.60

  • List Number: 2874
  • End Mill Style: Corner Radius
  • Material Grade - Machining: C2 Micro Grain
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28742500 Specifications

  • Zoro #: G0508892
  • Mfr #: 28742500
List Number: 2874 End Mill Style: Corner Radius
Material Grade - Machining: C2 Micro Grain Finish: Uncoated
Overall Length: 4" Neck Dia.: 0.9210"
Cutting Direction - Machining: Right Hand Measurement System: Fractional Inch
Dimension Type: Fractional Inch Material Applications: Aluminum
Spiral Direction: Right Hand Neck Length: 2.2050"
Grade: Micro Grain Single End/Double End: Single End
Number of Flutes: 3 Item: Corner Radius End Mill
Coolant Fed: Non-Coolant Through Shank Dia.: 1"
Milling Dia.: 1" Corner Radius: 0.0300"
Length of Cut: 1.5230" Flute Type: Helical
Material - Machining: Carbide Number of Coolant Holes: 0
Finish - Machining: DLC Milling Diameter: 1"
End Mill Application: Finishing End Mill Cutting Type: Center Cutting
Shank Type: Straight Helix Angle: 30 Degrees
Shank Type - Machining: Straight For Material Hardness: 0 to 35 HRC
End Mill Material: Carbide Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction: Right Hand Drilling Tool Configuration: Individual
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Reviews of Osg #28742500