Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0600" rad

  • Zoro #: G0508698
  • Mfr #: 21065811

$459.71

  • Milling Diameter: 1"
  • List Number: 2106
  • Measurement System: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21065811 Specifications

  • Zoro #: G0508698
  • Mfr #: 21065811
Milling Diameter: 1" List Number: 2106
Measurement System: Fractional Inch Shank Type - Machining: Shrink Fit
Workpiece Compatibility: Stainless (M), Super Alloy (S) Helix Angle: Variable
Finish - Machining: EXO Spiral Direction: Right Hand
End Mill Application: Finishing Milling Dia.: 1"
Corner Radius: 0.0600" Number of Flutes: 5
Length of Cut: 1-1/2" Drilling Tool Configuration: Individual
Dimension Type: Fractional Inch Material - Machining: Carbide
Grade: Micro Grain Item: Corner Radius End Mill
Shank Dia.: 1" Finish: Uncoated
Material Grade - Machining: C2 Micro Grain Cutting Direction - Machining: Right Hand
End Mill Material: Carbide End Mill Style: Corner Radius
Overall Length: 4" Single End/Double End: Single End
End Mill Cutting Type: Center Cutting Cutting Direction: Right Hand
Primary Material Application: Titanium Primary Material Application ISO Code: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1 In., Corner Radius 0.0600 In., Single End, Number of Flutes 5, Length of Cut 1-1/2 In., Center Cutting End Mill Cutting Type, Overall Length 4 In., Finish Uncoated, Shank Dia. 1 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21065811