Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0600" rad

  • Zoro #: G0511078
  • Mfr #: 21066311

$547.04

  • Number of Flutes: 5
  • Cutting Direction - Machining: Right Hand
  • Material - Machining: Carbide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #21066311 Specifications

  • Zoro #: G0511078
  • Mfr #: 21066311
Number of Flutes: 5 Cutting Direction - Machining: Right Hand
Material - Machining: Carbide Shank Type - Machining: Shrink Fit
Shank Dia.: 1" End Mill Material: Carbide
End Mill Application: Finishing Finish - Machining: EXO
Drilling Tool Configuration: Individual Helix Angle: Variable
Milling Diameter: 1" Measurement System: Fractional Inch
Overall Length: 6" Workpiece Compatibility: Stainless (M), Super Alloy (S)
End Mill Style: Corner Radius Material Grade - Machining: C2 Micro Grain
List Number: 2106 Corner Radius: 0.0600"
Length of Cut: 3" End Mill Cutting Type: Center Cutting
Grade: Micro Grain Item: Corner Radius End Mill
Milling Dia.: 1" Dimension Type: Fractional Inch
Single End/Double End: Single End Cutting Direction: Right Hand
Spiral Direction: Right Hand Finish: Uncoated
Primary Material Application: Titanium Primary Material Application ISO Code: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2106, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1 In., Corner Radius 0.0600 In., Single End, Number of Flutes 5, Length of Cut 3 In., Center Cutting End Mill Cutting Type, Overall Length 6 In., Finish Uncoated, Shank Dia. 1 In., Cutting Direction Right Hand, Helix Angle Variable, End Mill Application Finishing, Stainless (M), Super Alloy (S)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #21066311