Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0600" rad

  • Zoro #: G0510843
  • Mfr #: 28735600

$545.25

  • Cutting Direction - Machining: Right Hand
  • Shank Dia.: 1"
  • End Mill Material: Carbide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28735600 Specifications

  • Zoro #: G0510843
  • Mfr #: 28735600
Cutting Direction - Machining: Right Hand Shank Dia.: 1"
End Mill Material: Carbide Cutting Direction: Right Hand
Measurement System: Fractional Inch Neck Dia.: 0.9210"
End Mill Cutting Type: Center Cutting Coolant Fed: Non-Coolant Through
Overall Length: 4" Single End/Double End: Single End
Helix Angle: 30 Degrees Finish: Uncoated
Dimension Type: Fractional Inch Shank Type: Straight
Corner Radius: 0.0600" Number of Flutes: 3
Material Grade - Machining: C2 Micro Grain Number of Coolant Holes: 0
List Number: 2873 Shank Type - Machining: Shrink Fit
End Mill Style: Corner Radius Length of Cut: 1-1/2"
For Material Hardness: 0 to 35 HRC End Mill Application: Finishing
Neck Length: 2.2050" Item: Corner Radius End Mill
Material Applications: Aluminum Material - Machining: Carbide
Milling Dia.: 1" Grade: Micro Grain
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S) Flute Type: Helical
Drilling Tool Configuration: Individual Milling Diameter: 1"
Spiral Direction: Right Hand Finish - Machining: DLC
Series: EXOCARB AERO Primary Material Application: Aluminum
Primary Material Application ISO Code: N Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Corner Radius End Mill, Grade Micro Grain, List Number 2873, End Mill Style Corner Radius, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Diameter 1 In., Corner Radius 0.0600 In., Single End, Number of Flutes 3, Length of Cut 1-1/2 In., Center Cutting End Mill Cutting Type, Overall Length 4 In., Finish Uncoated, Straight Shank Type, Shank Dia. 1 In., Cutting Direction Right Hand, Helix Angle 30 Degrees , Neck Dia. 0.9210 In., Neck Length 2.2050 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #28735600