Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0600" rad

  • Zoro #: G0509714
  • Mfr #: 28743000

$572.60

  • Milling Dia.: 1"
  • Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
  • Corner Radius: 0.0600"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28743000 Specifications

  • Zoro #: G0509714
  • Mfr #: 28743000
Milling Dia.: 1" Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Corner Radius: 0.0600" Neck Dia.: 0.9210"
Number of Flutes: 3 Item: Corner Radius End Mill
Shank Type: Straight End Mill Material: Carbide
Finish: Uncoated Number of Coolant Holes: 0
Shank Type - Machining: Straight List Number: 2874
End Mill Cutting Type: Center Cutting For Material Hardness: 0 to 35 HRC
Cutting Direction - Machining: Right Hand Measurement System: Fractional Inch
Length of Cut: 1.5230" Milling Diameter: 1"
Material - Machining: Carbide Shank Dia.: 1"
End Mill Application: Finishing Spiral Direction: Right Hand
End Mill Style: Corner Radius Grade: Micro Grain
Single End/Double End: Single End Overall Length: 4"
Helix Angle: 30 Degrees Drilling Tool Configuration: Individual
Dimension Type: Fractional Inch Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Flute Type: Helical
Neck Length: 2.2050" Material Applications: Aluminum
Finish - Machining: DLC Material Grade - Machining: C2 Micro Grain
Series: EXOCARB AERO Primary Material Application ISO Code: N
Primary Material Application: Aluminum Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Reviews of Osg #28743000