Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cor Rad End Mill, 1", Carb, 0.0900" rad

  • Zoro #: G0509188
  • Mfr #: 28735700

$545.25

  • Cutting Direction - Machining: Right Hand
  • Spiral Direction: Right Hand
  • Corner Radius: 0.0900"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #28735700 Specifications

  • Zoro #: G0509188
  • Mfr #: 28735700
Cutting Direction - Machining: Right Hand Spiral Direction: Right Hand
Corner Radius: 0.0900" Shank Type - Machining: Shrink Fit
Single End/Double End: Single End Finish: Uncoated
Material Grade - Machining: C2 Micro Grain Number of Flutes: 3
Item: Corner Radius End Mill End Mill Application: Finishing
Grade: Micro Grain Number of Coolant Holes: 0
End Mill Style: Corner Radius Finish - Machining: DLC
Milling Dia.: 1" Measurement System: Fractional Inch
For Material Hardness: 0 to 35 HRC Cutting Direction: Right Hand
Shank Type: Straight Material Applications: Aluminum
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S) Material - Machining: Carbide
End Mill Material: Carbide Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Dimension Type: Fractional Inch
Neck Dia.: 0.9210" End Mill Cutting Type: Center Cutting
Flute Type: Helical List Number: 2873
Milling Diameter: 1" Overall Length: 4"
Shank Dia.: 1" Length of Cut: 1-1/2"
Drilling Tool Configuration: Individual Neck Length: 2.2050"
Series: EXOCARB AERO Primary Material Application ISO Code: N
Primary Material Application: Aluminum Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Reviews of Osg #28735700